40 gal. 4.5kW 277V 1-Phase Steel Electric Commercial Water Heater
This product has been replaced by
Manufacturer Part #LE340S3-1NEWW
ElectriFLEX LD™ 40 gal. 4.5kW 277V 1-Phase Steel Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
Specifications
- ASME:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 38 gal
- Coating:
- Powder Coated
- Collection:
- ElectriFLEX LD™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 20 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 46-7/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 21-19/50 in
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 1453
- Volts:
- 277V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW
- Weight:
- 102 lb
- Width:
- 20-3/4 in