6 gal. Light Duty 2 kW Commercial Electric Water Heater
ElectriFLEX LD™ 6 gal. Light Duty 2 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® Lining
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals
- Water Connections-3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
- Direct heat transfer with a single immersed element
- Insulation System-1 in. (25mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss
- Fully automatic thermostat controls-Fast acting surface-mount thermostats with a maximum setpoint of 175°F and a high limit energy cut-off (manual reset) for safety
- Field Convertible
- Single phase operation only
- Protective anode rod
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 6 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 14 in
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Light Duty
- Watts:
- 2 kW
- Weight:
- 34 lb