30 gal. Tall 32 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Defender Safety System® 30 gal. Tall 32 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

FVIR Defender Safety System® 30 gal. Tall 32 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG230T10N
  • Item #7943945
  • Manufacturer Part #RG230T10N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • 3 In X 4 In “Snap Lock” Draft Diverter
  • Water Connections - 3/4 In Npt True Dielectric Fittings
  • Protective Anode Rod
  • Non-Cfc Foam Insulation
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Low Restrictive Brass Drain Valve
  • T&P Relief Valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Antimicrobial:
Yes
Application:
Residential
BTU:
32000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
30 gal
Collection:
FVIR Defender Safety System®
Condensing:
No
Depth:
21-1/2 in
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
60
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
34 gph
Fuel Type:
Natural Gas
Height:
59-3/4 in
Ignition System:
Piezo Igniter
Indoor Outdoor:
Indoor
Input (MBH):
32 MBH
Installation Type:
Floor Mount
Length:
21-1/4 in
Lining of Tank:
Vitraglas®
MBH:
32
Material:
Magnesium, Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
3/4 in
Watts:
9.4 kW
Weight:
116 lb