40 gal. Tall 40 MBH Residential Natural Gas Water Heater
FVIR Defender Safety System® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
Specifications
- AMP:
- 12
- ANSI:
- ANSI Z21.10.1
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2017
- Capacity:
- 40 gal
- Collection:
- FVIR Defender Safety System®
- Condensing:
- No
- Depth:
- 24-3/4 in
- Diameter:
- 20 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 67
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 43 gph
- Fuel Type:
- Natural Gas
- Height:
- 57-7/8 in
- Ignition System:
- Spark-to-Pilot
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 40 MBH
- Installation Type:
- Floor Mount
- Length:
- 25-19/50 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 40
- Material:
- Magnesium, Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 11.7 kW
- Weight:
- 147 oz