48 gal. Tall 65 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
FVIR Defender Safety System® 48 gal. Tall 65 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Includes Vitraglas® Lining
- Hydro Jet® Total Performance System
- Fir Defender Safety System<Reg/>
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 65000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 48 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 25-1/2 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 106
- Fuel Type:
- Natural Gas
- Height:
- 70 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 65
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 70
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 189 lb