Bradford White
FVIR Defender Safety System® 50 gal Tall 38 MBH Residential Propane Water Heater
Part #BRG2F50S6X | Item #5058928 | Manufacturer Part #RG2F50S6X
Capacity:
How to get it:
Product Details
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Non-CFC foam insulation
- Pedestal base
- Protective magnesium anode rod
- 4 in. “snap lock” draft diverter
- T&P relief valve
- Low restrictive brass drain valve
- Flammable vapor sensor
Specifications
AFUE: 78.00
AMP: 1
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 38000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 50 gal
Collection: FVIR Defender Safety System®
Condensing: No
Depth: 27-7/8 in
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 76
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 40 gph
Fuel Type: Propane
Green: Energy Star, Yes
Height: 55-1/4 in
High Pressure: 150
Ignition System: Spark-to-Pilot
Indoor Outdoor: Indoor
Installation Type: Floor Mount
Length: 29-1/4 in
Lining of Tank: Vitraglas®
MBH: 38
Material: Foam, Magnesium, Plastic, Steel, Titanium Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Power Source: Gas
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.68
Vent Type: Atmospheric Vent
Volts: 120V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.1
Weight: 176
-
Starting at $2,042.00
-
Starting at $1,666.00