This product requires certification to purchase.

50 gal. Tall 34 MBH Residential Natural Gas Water Heater

Bradford White

FVIR Defender Safety System® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG150T6N500506
  • Item #7943382
  • Manufacturer Part #RG150T6N-500-506
3.3 out of 5 Customer Rating
Brand image
Bradford White

FVIR Defender Safety System® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG150T6N500506
  • Item #7943382
  • Manufacturer Part #RG150T6N-500-506
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Non-Cfc Foam Insulation
  • Water Connections - 3/4 In Npt True Dielectric Fittings
  • Protective Anode Rod
  • 3 In X 4 In “Snap Lock” Draft Diverter
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
23-1/2 in
Diameter
20 in
End Connections
NPT
Height
60-1/8 in
Pressure - Maximum
300 psi
Recovery 90°F Rise GPH
37
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
148 lb
Characteristics & Features
Antimicrobial
Yes
Collection
FVIR Defender Safety System®
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Proposition 65
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
34000
First Hour Rating
75
Fuel Type
Natural Gas
MBH
34
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1-2019
Energy Star Compliant
No
ETL Listed
No
NSF
NSF 372
UL Listed
No
Uniform Energy Factor (UEF)
0.63
UPC
671632920310