50 gal. Tall 34 MBH Residential Natural Gas Water Heater
FVIR Eco-Defender Safety System® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
- Complies With The Latest Ultra-Low Nox Requirement (10 Ng/J Nox Limit)
- Water Connections - 3?4 In (19Mm) Npt Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
- Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- T&P Relief Valve
- Steel Tank - Heavy Gauge Steel Automatically Formed, Rolled, And Welded
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1 2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 34000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 50 gal
- Collection:
- FVIR Eco-Defender Safety System®
- Depth:
- 24-3/16 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Flow Rate:
- 37 gph
- Fuel Type:
- Natural Gas
- Height:
- 56-3/4 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 34
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 153 lb