199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Recirculation
Infiniti® GR Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Recirculation
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ENERGY STAR® qualified
- Certified Green Product™ by the green restaurant association
- Residential and commercial application
- Indoor and outdoor installation
- Bottom water connections
- Low lead compliant with NSF/ANSI 372
- Gasket kit included
- Stainless steel heat exchanger
- AHRI certified
- Ultra low NOx system
-
Green
Specifications
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Infiniti® GR Series
- Condensing:
- Yes
- Depth:
- 14-9/10 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 95 to 184 Deg F
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 58.3 kW
- Weight:
- 85 lb
- Width:
- 17-3/10 in