19 kW 240V Indoor Electric Tankless Water Heater
KwickShot® 19 kW 240V Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- AFUE:
- 99.00 %
- AMP:
- 80
- Application:
- Residential, Sinks
- Coating:
- Enamel
- Collection:
- KwickShot®
- Color Finish Name:
- White
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Steel, Nickel Chromium
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Low:
- 25
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 105 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 19 kW
- Weight:
- 8 lb
- Width:
- 9 in
- Wire Gauge (AWG):
- 8 AWG