Magnum Series® 100 gal. 199.99 MBH Commercial Gas Natural and Propane Gas Water Heater

Part #BD100L1993X823  |  Item #3362359  |  Manufacturer Part #D100L1993X-823

Capacity:

100 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Approved for sanitation
  • Three year limited tank warranty and one year limited warranty on component parts
  • Built for high altitude

Specifications

AMP: 0.5

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 199999

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 100 gal

Coating: Vitraglas®

Collection: Magnum Series®

Color Finish: Grey

Color Finish Category: Greys

Depth: 34-1/2 in

Diameter: 30-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

Height: 77-15/16 in

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 37-1/2 in

MBH: 199.999

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 1-1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Vent Type: Power Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Weight: 725