15 gal. 208 V Light Duty Commercial Utility Electric Water Heater
Magnum Series® 15 gal. 208 V Light Duty Commercial Utility Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three year limited warranty on tank and 1 year limited warranty on component parts
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- CSA Certified:
- CSA C191.1-M90
- Capacity:
- 15 gal
- Collection:
- Magnum Series®
- Diameter:
- 18 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 20-1/4 in
- Maximum Temperature:
- 160
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal