75 gal. 125 MBH Commercial Propane Water Heater
Magnum Series® 75 gal. 125 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approved For Sanitation
- Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- Collection:
- Magnum Series®
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 72-1/4 in
- ISO:
- ISO 9001
- MBH:
- 125
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 70 to 180 Deg F
- Type:
- BD75T1253X
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 520 lb