80 gal. Natural Gas Commercial Water Heater
Magnum Series® 80 gal. Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approved for sanitation
- Three year limited tank warranty and 1 year limited warranty on component parts
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ANSI:
- ANSI Z21.10.36
- ASME:
- ASME HLW
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Coating:
- Powder Coated
- Collection:
- Magnum Series®
- Color Finish Name:
- Grey
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 71-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Floor Mount
- MBH:
- 399
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal