80 gal. 190 MBH Commercial Propane Water Heater
Magnum Series® 80 gal. 190 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Approved For Sanitation
- Hydro Jet® Total Performance System - Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining - Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Automatic Flue Damper-Reduces Stand-By Loss, Saving Gas Consumption And Improving Overall Efficiency
- Millivolt-Powered Control- No External Electrical Source Is Required For Operation
- Three-Year Limited Tank Warranties/1-Year Limited Warranty On Component Parts
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Magnum Series®
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 72-3/8 in
- ISO:
- ISO 9001
- MBH:
- 190
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 540 lb