Propane Valve
Propane Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
Documents
Specifications
- Fits Model:
- M2XR504T, M2XR65T, M430T, M4403S, M440T, M4503, M460T
- Fitting Sizes:
- 3/4 in
- Fuel Type:
- Propane
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V