Solar Saver® 119 gal Solar Water Heater

Part #BMS120R6SS  |  Item #1613173  |  Manufacturer Part #MS120R6SS

Call for Pricing EACH

Capacity:

119 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Electric backup, fully automatic temperature control
  • Additional solar collector return connections

Specifications

Capacity: 119 gal

Collection: Solar Saver®

Color Finish: Grey

Diameter: 28 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Height: 62-1/2 in

Maximum Pressure: 150 psi

Power Source: Solar

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Solar