TTW® 40 gal 38 MBH Residential Propane Water Heater

Part #BRG2PV40S6X264  |  Item #7943689  |  Manufacturer Part #RG2PV40S6X-264

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 40 gal

Collection: TTW®

Depth: 27-3/16 in

Diameter: 22 in

Drain Location: Bottom, Front

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 75

Flow Rate: 43 gph

Fuel Type: Propane

Green: Energy Star, Yes

Height: 55-7/16 in

Ignition System: Spark-to-Pilot

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 38

Material: Magnesium, Titanium Stainless Steel

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.72

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.1