13 gal Stainless Steel Surface Mounted Covered Waste Receptacle in Satin

You last purchased this on
 
Bradley Corporation

13 gal Stainless Steel Surface Mounted Covered Waste Receptacle in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

13 gal Stainless Steel Surface Mounted Covered Waste Receptacle in Satin

  • Fast #
  • Part #B377000000
  • Item #3302188
  • Manufacturer Part #377-000000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
Capacity:
13 gal
Color Finish Name:
Satin
Height:
28 in
Installation Type:
Freestanding
Length:
23-1/4 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Weight:
14-1/5 lb
Width:
13-1/2 in