250 ft. x 1/4 in. Plastic Tubing
250 ft. x 1/4 in. Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- Yes
- Length:
- 250 ft
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- UL Listed:
- No
- Weight:
- 1/100 lb
- cUPC Certified:
- No