304 Stainless Steel Shower & Eye/Face Wash with Ring in Stainless Steel
304 Stainless Steel Shower & Eye/Face Wash with Ring in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be top-supplied or mid-supplied, stainless steel Spintec showerhead provides most consistent distribution of water and the most effective removal of contaminants, stainless steel eyewash bowl with face spray ring
- Complies with ANSI Standard Z358.1
- Universal identification sign and inspection tag included
- All stainless steel design
Specifications
- ANSI:
- ANSI Z358.1
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- UL Listed:
- Yes