Adaptive Infrared Sensor for Bradley Corporation WF2505 Terreon 36 in. Pre-Assembled Circular Classic Washfountain with Infrared Control
Adaptive Infrared Sensor for Bradley Corporation WF2505 Terreon 36 in. Pre-Assembled Circular Classic Washfountain with Infrared Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- WF2505 Terreon® 36 in Pre-Assembled Circular Classic Washfountain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Sensor Head
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- Width:
- 1-3/4 in