36 in. Grab Bar in Stainless Steel
BradEx® 36 in. Grab Bar in Stainless Steel
Frequently Purchased Together
Product Details
- Seamless heavy duty construction
- 1 1/2" O.D. x 36" long
- Concealed flanges
- Heavy duty satin finish stainless steel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Height:
- 3 in
- Installation Type:
- Concealed Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 1000 lb
- Width:
- 3-1/4 in