Carriage Bolt for WF2605, WF2608 and WF2613 Washfountains

You last purchased this on
 
Bradley Corporation

Carriage Bolt for WF2605, WF2608 and WF2613 Washfountains

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Carriage Bolt for WF2605, WF2608 and WF2613 Washfountains

  • Fast #
  • Part #B160060A
  • Item #1807827
  • Manufacturer Part #160-060A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
WF2605, WF2608 and WF2613 Washfountains
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
3/4 in
NSF Certified:
No
Size:
5/16 in - 18
Trim Only:
No
WaterSense Labeled:
No
Width:
17/25 in