Deckmount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

You last purchased this on
 
Bradley Corporation

Halo™ Deckmount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ Deckmount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

  • Fast #
  • Part #BS19270JD
  • Item #3154437
  • Manufacturer Part #S19-270JD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swings down over sink for easy use
  • Includes twin soft-flow eye/face wash heads
  • Universal identification sign and inspection tag included
  • Durable anti-rotational deck-mount or wall-mount units
  • Chrome-Plated brass on exposed piping and fittings
  • Exceeds American National Standard Z358.1 specifications
  • Durable ceramic valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Collection:
Halo™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
12-7/8 in
Installation Type:
Deck Mount
Length:
9-19/100 in
Material:
Plastic
Material Type:
ABS
Product Type:
Eye/Face Wash
UL Listed:
Yes
Weight:
5 lb
Width:
5-19/100 in