5/16 in. Set Screw for Model S59-2005
Equa-Flo 5/16 in. Set Screw for Model S59-2005
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Model S59-2005
- Collection:
- Equa-Flo
- Faucet Part Type:
- Set Screw
- IAPMO Listed -:
- Yes
- Length:
- 5/16 in
- NSF Certified:
- No
- Size:
- #10-24
- WaterSense Labeled:
- No
- Width:
- 19/100 in