Repair Kit
Express® Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes rubber diaphragm, plastic disk, stainless steel disk and spring
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Express®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Bradley
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in