Eye Wash Handheld Hose Spray Retrofit Kit in Yellow
Eye Wash Handheld Hose Spray Retrofit Kit in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handle stays open once valve is squeezed
- Highly visible yellow-colored hose
- Hose kit includes necessary fittings to attach to eyewashes
- Sprayhead provides soft spray for cleansing eyes and face
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Height:
- 3 in
- Length:
- 12-4/5 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 4-7/10 lb
- Width:
- 8-4/5 in