This product requires certification to purchase.

1/2 in. NPT 5.1 gpm 90 psi Deck Mount Chrome Plated Brass Swing Activated Eye or Face Wash

You last purchased this on
 
Bradley Corporation

Halo™ 1/2 in. NPT 5.1 gpm 90 psi Deck Mount Chrome Plated Brass Swing Activated Eye or Face Wash

  • Fast #
  • Part #BS19274E
  • Item #7516947
  • Manufacturer Part #S19274E
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ 1/2 in. NPT 5.1 gpm 90 psi Deck Mount Chrome Plated Brass Swing Activated Eye or Face Wash

  • Fast #
  • Part #BS19274E
  • Item #7516947
  • Manufacturer Part #S19274E
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Exceeds American National Standard Z358.1 specifications
  • Durable ceramic valve
  • Precise 20° side-swing activation
  • Durable anti-rotational deck-mount
  • Universal right or left-hand mounting options
  • Chrome-Plated brass on exposed piping and fittings
  • Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
  • Universal identification sign and inspection tag included
  • Halo™is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920. Other patents pending
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
Halo™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Product Type:
Eye/Face Wash
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.