Halo™ 1/2 in. FNPT Wall Mount Dual Head Drench Hose

Part #BS1944011ABC  |  Item #7516966  |  Manufacturer Part #S1944011ABC

$410.00 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

BAA Compliant: No

Collection: Halo™

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Flow Rate: 5.9 gpm

Height: 19-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Plastic

Material Type: ABS

Maximum Pressure: 90 psi

NSF Certified: No

Product Type: Hose

UL Listed: Yes

Weight: 9

Width: 8 in