This product requires certification to purchase.

21 in. Eye Wash Station with Stainless Steel Bowl and Dust Cover

You last purchased this on
 
Bradley Corporation

Halo™ 21 in. Eye Wash Station with Stainless Steel Bowl and Dust Cover

  • Fast #
  • Part #BS19224DC
  • Item #4342760
  • Manufacturer Part #S19224DC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ 21 in. Eye Wash Station with Stainless Steel Bowl and Dust Cover

  • Fast #
  • Part #BS19224DC
  • Item #4342760
  • Manufacturer Part #S19224DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eyewash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • Stainless steel eyewash bowl with hinged stainless steel dust cover
  • Exceeds ANSI/ISEA Z358.1 specifications
  • Ergonomic hand activation eyewash paddle - easy to reach from any direction
  • Barrier free
  • Fully-assembled and factory-tested eyewash with hinged dust covers
  • Yellow transparent plastic and stainless steel bowl covers available
  • Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
Halo™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
13 in
Length:
25-3/4 in
Product Type:
Bowl, Eyewash Dust Cover Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
14-5/8 in x 15-1/2 in x 13-1/4 in
Width:
15 in