O-Ring for Bradley Corporation S59-1005 Equa-Flo HD Pressure Balancing Valve
O-Ring for Bradley Corporation S59-1005 Equa-Flo HD Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S59-1005 Equa-Flo HD Pressure Balancing Valve
- Faucet Part Type:
- O-Ring
- IAPMO Listed -:
- Yes
- Length:
- 1-5/8 in
- NSF Certified:
- No
- Width:
- 1-5/8 in