Screw for 173-002 Strainer
Screw for 173-002 Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 173-002 Strainer
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1/4 in