12 in. Barrier Free Recessed Drench Shower
SpinTec™ 12 in. Barrier Free Recessed Drench Shower
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
- Barrier-free recessed shower with extended stainless steel shroud
- Universal identification sign and inspection tag included
- Full, one-year warranty
- Fully recessed handle
- Sturdy one-piece cabinet for quick and easy installation
- Exceeds American National Standard Z358.1 specifications
- Coated stainless steel handle for quick and easy activation
- Classified by Underwriters Laboratory Inc. to ANSI Z358.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Chrome Plated
- Collection:
- SpinTec™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Recessed
- Height:
- 19 in
- Installation Type:
- Recessed Mount
- Length:
- 21-14/25 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 18 lb
- Width:
- 15-69/100 in