15-3/4 in. Drench Shower with Horizontal Supply
SpinTec™ 15-3/4 in. Drench Shower with Horizontal Supply
Frequently Purchased Together
Product Details
- Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
- Horizontal supply
- Universal identification sign and inspection tag included
- BradTect™ coating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 24-17/25 in
- Installation Type:
- Horizontal Mount
- Length:
- 4-1/8 in
- Material:
- Plastic, Galvanized
- Material Type:
- ABS
- UL Listed:
- Yes
- Weight:
- 7 lb
- Width:
- 10-1/8 in