20 gpm ABS Horizontal Drench Shower with Hose Spray
SpinTec™ 20 gpm ABS Horizontal Drench Shower with Hose Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 3-1/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 24-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 4-1/8 in
- Material:
- Plastic, Galvanized
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 30 psi
- UL Listed:
- Yes
- Weight:
- 12 lb
- Width:
- 10-1/8 in