25-3/8 in. Drench Shower and Eye Wash with Plastic Showerhead and Bowl
SpinTec™ 25-3/8 in. Drench Shower and Eye Wash with Plastic Showerhead and Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be top-supplied or mid-supplied, Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants and plastic eyewash bowl
- Complies with ANSI standard Z358.1
- Universal identification sign and inspection tag included
- Galvanized steel pipe protected with BradTect® safety yellow coating
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 10-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 28-1/2 in
- Material:
- Plastic, Galvanized, Chrome Plated
- UL Listed:
- Yes
- Weight:
- 40 lb
- Width:
- 11-1/2 in