80 gpm Thermostatic Mixing Valve
TMV80 80 gpm Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Navigator standard 80 gpm thermostatic mixing valve with lead free brass with reliable wax filled thermostat
- Positive shut-off of hot supply when cold supply is lost
- Certified by IAPMO to meet the lead-free requirements of CA AB 1953
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Thermostatic
- Collection:
- TMV80
- Color Finish Name:
- Rough Brass
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 74 gpm (296 l/min) max
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-19/50 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Overall Box Size:
- 12-19/50 in x 4 in x 12-13/100 in
- Overall Height:
- 4 in
- Overall Length:
- 12-19/50 in
- Overall Width:
- 12-13/100 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Thermostatic Mixing Valve
- Recommended Valve Application:
- Water
- Schedule Class:
- 77
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 32 lb
- Width:
- 12-13/100 in
- cUPC Certified:
- No