13/25 in. Metal Nut, Washer and Gasket for Equa-Flo
13/25 in. Metal Nut, Washer and Gasket for Equa-Flo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Equa-Flo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 39/100 in
- Diameter - Outside:
- 51/100 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 13/25 in
- Material:
- Metal
- NSF Certified:
- No
- Thickness:
- 0.047 in
- WaterSense Labeled:
- No