1-1/2 in. Hot Water 126 to 150 Character Series Stock Stamped Brass Numbered Valve Tag (25 Pack)
1-1/2 in. Hot Water 126 to 150 Character Series Stock Stamped Brass Numbered Valve Tag (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from 19 gauge cartridge brass
- Black filled text for easy readability
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
- Standard packing: 25 tags (one of each sequence)
- 1/4 in. top legend, 1/2 in. number sequence
Specifications
- Application:
- Hot Water
- Material:
- Brass
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -40
- Package Quantity:
- Pack of 25
- Shape:
- Round
- Type:
- Numbered Valve Tags