1-1/2 in. Hot Water Brass Valve Tag 25 Pack
1-1/2 in. Hot Water Brass Valve Tag 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from 19 gauge cartridge brass
- Black filled text for easy readability
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
- Standard packing: 25 tags (one of each sequence)
- 1/4 in. top legend, 1/2 in. number sequence
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Material:
- Brass
- Material Type:
- DZR
- Minimum Temperature:
- -40
- Package Quantity:
- Pack of 25
- Temperature Range:
- -40 to 1200 Deg F
- Thickness:
- 1/25 in
- Type:
- Numbered Valve Tags
- Width:
- 1-1/2 in