1-1/2 in. Stamp Valve Tag in Brass 25 Pack
1-1/2 in. Stamp Valve Tag in Brass 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 1-1/2 in
- Material:
- Brass
- Minimum Temperature:
- -40
- Package Quantity:
- Pack of 25
- Shape:
- Round
- Type:
- Numbered Valve Tags