1-1/2 in. Stamp Valve Tag in Brass 25 Pack

Part #B23260  |  Item #4781017  |  Manufacturer Part #23260

$86.63 per PACK

Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
  • Constructed from 19 gauge cartridge brass
  • Black filled text for easy readability
  • 1/4 in. top legend, 1/2 in. number sequence
  • Standard packing: 25 tags (one of each sequence)

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

Diameter: 1-1/2 in

Fits Pipe Size: 3/4 in - 2-3/8 in

Material: Brass

Minimum Temperature: -40

Package Quantity: Pack of 25

Shape: Round

Type: Numbered Valve Tags

Width: 14 in