Brady Worldwide
1-1/8 x 7 in. Vinyl Domestic Cold Water Pipe Marker in Green|White
Part #B70844 | Item #1291393 | Manufacturer Part #7084-4
Product Details
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Banding each end of a pipe marker with directional flow arrow tape
- Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
ANSI Specifications: Yes
Application: [Valves, Pipe, Marking]
Color Finish: Green/White
Color Finish Category: Greens
Fits Pipe Size: 3/4 in - 2-3/8 in
Material: Plastic
Material Type: Vinyl
Minimum Temperature: -40
Product Type: Pipe Marker
Size: 1-1/8 in x 7 in
Width: 7 in