10 x 7 in. Wear Mask Sign
10 x 7 in. Wear Mask Sign
Frequently Purchased Together
Product Details
- Flexible material conforms to most surfaces and provides clear identification in even the harshest environments
- Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors
- Indoor/Outdoor high-performance pressure-sensitive adhesive
- Survives drastic temperature variations up to 230° F (110° C), and can be applied at 0° F (-18° C)
Specifications
- ADA Compliant:
- No
- Application:
- General Purpose
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue/White
- Depth:
- 1/100 in
- Height:
- 10 in
- Letter Color:
- Black/White
- Lettering:
- Please Wear Mask - Spanish
- Material:
- Plastic
- Material Type:
- Vinyl Adhesive
- Maximum Temperature:
- 230
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 10 in x 7 in
- Temperature Range:
- -40 to 230 Deg F
- Thickness:
- 0.01 in
- Width:
- 7 in