14 in. High Performance Vinyl Waste Pipe Marker in Green
This product has been replaced by
Manufacturer Part #7299-1-PK
14 in. High Performance Vinyl Waste Pipe Marker in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- ANSI:
- ANSI A13.1 2007
- ASTM:
- ASTM D-2979
- Application:
- Pipe, Valves
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, White
- Fits Pipe Size:
- 2-1/2 in - 7-7/8 in
- Height:
- 2-1/4 in
- Lettering:
- Waste
- Material:
- Plastic
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Thickness:
- 1/250 in
- Type:
- Sign
- Width:
- 14 in