2 in. Valve Tag
2 in. Valve Tag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from 19 gauge cartridge brass (40 mils thick)
- Excellent chemical, oil and water resistance
- Valve tags help relay important pipe content information, valve identification or operation information at the point of need.
- Brass valve tags are ideal for general purpose valve identification
- Create your own custom brass tags on-site with steel stamps (stamps sold separately)
Specifications
- Diameter:
- 2 in
- Gauge (metal):
- 19 ga
- Material:
- Brass
- Minimum Temperature:
- -40
- Shape:
- Round
- Thickness:
- 1-1/4 in
- Type:
- Valve Indicator Tag