3/4 - 2-3/8 in. OD Pipe Marking Flag Domestic Cold Water in Green|White
3/4 - 2-3/8 in. OD Pipe Marking Flag Domestic Cold Water in Green|White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- Application:
- Valves, Pipe, Marking
- Color Finish Category:
- Greens
- Color Finish Name:
- Green/White
- Height:
- 1-1/8 in
- Lettering:
- Domestic Cold Water
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Size:
- 1-1/8 in x 7 in
- Thickness:
- 1/250 in
- Width:
- 7 in