50 ft. Brass Jack Chain
50 ft. Brass Jack Chain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approximately 25 links per foot and approximately 10 to 12 In. is enough to fasten one tag
- Standard package has 50 Ft. of chain
- Tough, solid brass jack chain has open and close links to adjust to size needed.
- 50 Ft.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Length:
- 50 ft
- Material:
- Brass
- Size:
- 50 ft
- Type:
- Jack Chain