6 x 23-7/8 in. Paper Towels Yes/No Sign
6 x 23-7/8 in. Paper Towels Yes/No Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This plastic material is ideal for use in light duty areas and is perfect for temporary identification
- With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
- Great for indoor and outdoor use
- Service temperature of -40 to 175° F (-40 to 80°C)
Specifications
- ADA Compliant:
- No
- Application:
- General Purpose
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Depth:
- 3/50 in
- Height:
- 6 in
- Letter Color:
- Black
- Lettering:
- Paper towels Yes/No
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 176
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 6 in x 24 in
- Temperature Range:
- -40 to 176 Deg F
- Thickness:
- 0.0591 in
- Width:
- 23-7/8 in